Menu Search
GREENLEE #745H-4

Punch, Die and Draw Stud Set Round KO, Slug-Splitting

SKU # 78331000621
Type: Punch, Die and Draw Stud
Punch Type: Round KO, Slug-Splitting
Knockout Cond/​Pipe: 4 in.
Capacity/​Material: Stainless Steel
Capacity/​Gauge: 10