Menu Search
IDEAL #30-1034

In-Sure Wire, Push-In 4 Port Polycarbonate

SKU # 78325069357
Connector Type: Wire, Push-In
Shell Style: 4 Port
Shell Material: Polycarbonate
Color: Yellow
Wire Type: CU
Wire Min: 20 sol
Wire Max: 12 str
Voltage: 600V
Length: 0.78 in.
Width: 0.82 in.
Height: 0.38 in.
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Box