Menu Search
WAGO #773-102/PW25-650

Push-in Wire Connector, CU/AL, 18 AWG Sol, 16 AWG Str

SKU # 40014498915 Manufacturer Series: Series 773
RoHS Compliant
Connector Type: Push-in Wire Connector
Shell Style: 2 Port
Color: Yellow
Wire Type: CU/AL
Wire Min: 18 AWG Sol, 16 AWG Str
Wire Max: 12 AWG Sol/Str
Voltage: 400V
Length: 19.5mm
Width: 9.2mm
Height: 13.1mm
Temperature Rating: 60°C