Menu Search
EATON #10250T5

Push-Pull Operator 2 Position Cap Not Included

SKU # 78211330055 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Pull Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Lens or Button (not included)
Color: Cap Not Included
Bezel/​Housing: Metal
Positions: 2
Contact Mode: Maintained