Menu Search
EATON #10250ED1080

Push-Pull Operator 2 Position Red, Emergency Stop

SKU # 78211353916 Manufacturer Series: 10250E
Type: Push-Pull Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Anti-Theft Jumbo Mushroom
Color: Red, Emergency Stop
Bezel/​Housing: Metal
Positions: 2
Contact Mode: Maintained

Push-Pull Operators, Non-Illuminated: Type - Push-Pull Operator; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Anti-Theft Jumbo Mushroom; Color - Red, Emergency Stop; Bezel/Housing - Metal; Positions - 2; Contact Mode - Maintained; Manufacturer Series - 10250E