Menu Search
EATON #E22JL2N8

Push-Pull Operator 2 Position Red, Emergency Stop

SKU # 78211350405 Manufacturer Series: E22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Pull Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Mushroom 50 mm, Aluminum
Color: Red, Emergency Stop
Bezel/​Housing: Plastic, Chrome
Positions: 2
Contact Mode: Maintained