Menu Search
EATON #10250T5B62

Push-Pull Operator 2 Position Red

SKU # 78211374035 Manufacturer Series: 10250T
Type: Push-Pull Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Mushroom 40 mm
Color: Red
Bezel/​Housing: Metal
Positions: 2
Contact Mode: Maintained

Push-Pull Operators, Non-Illuminated: Type - Push-Pull Operator; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Mushroom 40 mm; Color - Red; Bezel/Housing - Metal; Positions - 2; Contact Mode - Maintained; - 10250T