Menu Search
EATON #DP-M22-PV/K01

Push-Pull Button, 2 Position, Red, 22.5 mm

SKU # 62103719757 Manufacturer Series: M22

Push-Pull Switches, Non-Illuminated: Type - Push-Pull Button; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Mushroom 40mm; Cap/Lens Color - Red; Bezel/Housing - Round Nylon; Number of Positions - 2; Contact Mode - Maintained; Contacts - 1-NC; Contact Rating - 6A/230VAC, 3A/24VDC; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 4X,12, IEC IP66; Additional Information - Blister Pack; Manufacturer Series - M22

Additional Info: Blister Pack