Menu Search
EATON #M22-PV-K01

Push-Pull Button Switch, 2 Position, Red, 22.5 mm

SKU # 78668527174 Manufacturer Series: M22
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Pull Button Switch
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Mushroom, Emergency Stop
Cap/​Lens Color: Red
Bezel/​Housing: Silver
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NC
Contact Rating: 10A/500VAC
Terminals: Finger Safe Screw
Enclosure Rating: NEMA 4X, 13, IEC IP67, IP69K

Additional Info: Operating Temperature: -25 to 70 deg C