Menu Search
EATON #10250T5B62-51P

Push-Pull Button Switch, 2 Position, Red, 30.5 mm

SKU # 62103717771 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Pull Button Switch
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Mushroom 40 mm
Cap/​Lens Color: Red
Bezel/​Housing: Round Metal, Chrome
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NC
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Push-Pull Switches, Non-Illuminated: Type - Push-Pull Button Switch; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Mushroom 40 mm; Cap/Lens Color - Red; Bezel/Housing - Round Metal, Chrome; Number of Positions - 2; Contact Mode - Maintained; Contacts - 1-NC; Contact Rating - 10A/600VAC, 5A/250VDC; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Additional Information - Bus Material: Plastic, Dimension: 2.40 x 2.10 x 3.20 in.; Manufacturer Series - 10250T

Additional Info: Bus Material: Plastic, Dimension: 2.40 x 2.10 x 3.20 in.