(0)

IDEC #HW4B-Y2F01-R

Push Pull Button, 2 Position, Red, 22.5 mm

SKU: 62413923025
Manufacturer Series: HW
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Push-Pull Button
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Mushroom 40mm
Cap/Lens Color: Red
Bezel/Housing: Metal
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NC
Contact Rating: 10A/600V AC
Description
Push-Pull Switches, Non-Illuminated: Type - Push Pull Button; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Mushroom 40mm; Cap/Lens Color - Red; Bezel/Housing - Metal; Number of Positions - 2; Contact Mode - Maintained; Contacts - 1-NC; Contact Rating - 10A/600VAC; Manufacturer Series - HW