You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #DSD918SA

Explosion-Proof Pushbutton Cover Button, Front Operated Aluminum EDS

SKU # 78227457603 Manufacturer Series: DSD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Pushbutton Cover
Number of Elements: 1
Circuits: 1
Contacts: Universal
Operator: Button, Front Operated
Material: Aluminum
Back Box: EDS