Menu Search
EATON CROUSE-HINDS SERIES #DSD918SA-S153

Explosion-Proof Pushbutton Cover Button, Front Operated, Lockable Aluminum EDS

SKU # 78227402099 Manufacturer Series: DSD
Type: Explosion-Proof Pushbutton Cover
Number of Elements: 1
Circuits: 1
Contacts: Universal
Operator: Button, Front Operated, Lockable
Material: Aluminum
Back Box: EDS

Pushbutton Covers: Type - Explosion-Proof Pushbutton Cover; Number of Elements - 1; Circuits - 1; Contacts - Universal; Operator - Button, Front Operated, Lockable; Material - Aluminum; Back Box - EDS; Manufacturer Series - DSD