Menu Search
EATON CROUSE-HINDS SERIES #DSD921SA

Explosion-Proof Pushbutton Cover Buttons, Front Operated Aluminum EDS

SKU # 78227457623 Manufacturer Series: DSD
Type: Explosion-Proof Pushbutton Cover
Number of Elements: 2
Circuits: 2
Contacts: Universal
Operator: Buttons, Front Operated
Material: Aluminum
Back Box: EDS