Menu Search
EATON CROUSE-HINDS SERIES #DSD918-SA-S769

Explosion-Proof Pushbutton Cover Mushroom Button, Front Operated, Lockable Aluminum EDS

SKU # 78227403561 Manufacturer Series: DSD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Pushbutton Cover
Number of Elements: 1
Circuits: 1
Contacts: Universal
Operator: Mushroom Button, Front Operated, Lockable
Material: Aluminum
Back Box: EDS

Pushbutton Covers: Type - Explosion-Proof Pushbutton Cover; Number of Elements - 1; Circuits - 1; Contacts - Universal; Operator - Mushroom Button, Front Operated, Lockable; Material - Aluminum; Back Box - EDS; Additional Information - Maintained Contact.; Manufacturer Series - DSD

Additional Info: Maintained Contact.