Menu Search
EATON #10250TN12

Die Cast Pushbutton Enclosure 1 Row Vertical

SKU # 78211320460 Manufacturer Series: 10250
Type: Pushbutton Enclosure
Material: Die-cast
NEMA: 4X
Hole Size: Standard 30.5mm
Number of Holes: 2
Height: 5.88 in.
Width: 3.88 in.
Depth: 3 in.
Hole Position: 1 Row Vertical
Entry: (1) Hub 3/4" NPT

Additional Info: Additional NEMA Rating: 3R, 12, 13