Menu Search
EATON #10250TN13

Die Cast Pushbutton Enclosure 1 Row Vertical

SKU # 78211320461 Manufacturer Series: 10250
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Die-cast
NEMA: 4X
Hole Size: Standard 30.5mm
Number of Holes: 3
Height: 7.75 in.
Width: 3.88 in.
Depth: 3 in.
Hole Position: 1 Row Vertical
Entry: (1) Hub 1" NPT

Additional Info: Additional NEMA Rating: 3R, 12, 13