Menu Search
EATON #E22CSP1

Nonmetallic Pushbutton Enclosure 1 Row Vertical

SKU # 78211372449 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Nonmetallic
Finish: Gray
NEMA: 4X
Hole Size: Miniature 22.5mm
Number of Holes: 1
Height: 3.23 in.
Width: 3.15 in.
Depth: 2.2 in. (usable)
Hole Position: 1 Row Vertical

Additional Info: Additional NEMA Rating: 13. Material: Polycarbonate