Menu Search
EATON #M22-I2-PG

Nonmetallic Pushbutton Enclosure 1 Row Vertical

SKU # 78668527664 Manufacturer Series: M22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Nonmetallic
Finish: Gray
NEMA: 4X
Hole Size: Miniature 22.5mm
Number of Holes: 2
Height: 4.72 in.
Width: 3.15 in.
Depth: 2.3 in.
Mounting: Internal Knockouts
Hole Position: 1 Row Vertical
Entry: (5) M20 (2) M25 Cable KO's

Additional Info: Additional NEMA Rating: 13