Menu Search
EATON #E34N51

Polyester Pushbutton Enclosure, 2 Row Vertical, Standard 30.5mm

SKU # 78211455421 Manufacturer Series: E34
Type: Pushbutton Enclosure
Material: Polyester
NEMA: 3, 4X, 12
Hole Size: Standard 30.5mm
Number of Holes: 2
Mounting: Surface
Hole Position: 2 Row Vertical