Menu Search
EATON #M22-I1

Pushbutton Enclosure, 72 mm W x 80 mm H x 56 mm D, 1 Holes

SKU # 78668554710
RoHS Compliant
Type: Pushbutton Enclosure
Material: Plastic
Finish: RAL 7035 Gray
NEMA: 3R, 4X, 12, 13
Hole Size: 22mm
Number of Holes: 1
Height: 80mm
Width: 72mm
Depth: 56mm
Mounting: Surface
Hole Position: (2) Rear, (1) Top, (2) Lateral
Entry: (5) KO, M16, M20, M25