Menu Search
EATON #10250TN35

Stainless Steel Pushbutton Enclosure, 1 Row Vertical, Standard 30.5mm

SKU # 78211322477 Manufacturer Series: 10250
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Stainless Steel
NEMA: 4X
Hole Size: Standard 30.5mm
Number of Holes: 3
Height: 9 in.
Width: 3.5 in.
Depth: 2.88 in.
Hole Position: 1 Row Vertical

Additional Info: Additional NEMA Rating: 3R, 12, 13