Menu Search
ENTRELEC #MEPY1-1026

Pushbutton Enclosure, 101 mm W x 75 mm H x 75 mm D

SKU # 80432549333
RoHS Compliant
Type: Pushbutton Enclosure
Material: Plastic
NEMA: 1, 3R, 4, 4X, 12, 13
Height: 75mm
Width: 101mm
Depth: 75mm