Menu Search
HAMMOND MANUFACTURING #R100-120-000

Aluminum Electronic Instrument Enclosure Solid Cover

SKU # 62398083100 Manufacturer Series: R100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Aluminum Die-Cast
NEMA: 4X
Number of Holes: 4
Height: 4.8 in.
Width: 4.8 in.
Depth: 4 in.
Mounting: External Feet

Additional Info: Temperature Range: (-40 degC to 80 degC)