Menu Search
HAMMOND MANUFACTURING #R100-102-000

Enclosure, 6.00 in. H x 4.00 in. W x 3.20 in. D, Aluminum Die Cast, SS, NEMA 4X

SKU # 62398083080 Manufacturer Series: R100
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Die-cast
Finish: Stainless Steel
NEMA: 4X
Height: 6 in.
Width: 4 in.
Depth: 3.2 in.
Mounting: External Feet

Additional Info: Temperature Range: (-40 degC to 80 degC)