Menu Search
HAMMOND MANUFACTURING #R100-162-000

Enclosure, 9.60 in. H x 6.40 in. W x 4.00 in. D, Aluminum Die Cast, SS, NEMA 4X

SKU # 62398083140 Manufacturer Series: R100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Die-cast
Finish: Stainless Steel
NEMA: 4X
Hole Size: Standard 30.5mm
Height: 9.6 in.
Width: 6.4 in.
Depth: 4 in.

Additional Info: Temperature Range: (-40 degC to 80 degC)