Menu Search
HAMMOND MANUFACTURING #PJ744P1

Nonmetallic Pushbutton Enclosure, 1 Row Vertical, Standard 30.5mm

SKU # 62398021645 Manufacturer Series: PJ
Type: Pushbutton Enclosure
Material: Nonmetallic
Finish: Gray
NEMA: 4X
Hole Size: Standard 30.5mm
Number of Holes: 1
Height: 6.75 in.
Width: 4 in.
Depth: 3.89 in.
Mounting: Internal Knockouts
Hole Position: 1 Row Vertical

Additional Info: Material: Fiberglass Reinforced Polyester