Menu Search
HAMMOND MANUFACTURING #1554MPB1

Polycarbonate Pushbutton Enclosure, Center, Standard 22.0mm

SKU # 62398084332 Manufacturer Series: 1554 PB
RoHS Compliant
Type: Pushbutton Enclosure
Material: Polycarbonate
Finish: Light Gray
NEMA: 4X
Hole Size: Standard 22mm
Number of Holes: 1
Height: 3.5 in.
Width: 3.5 in.
Depth: 2.4 in.
Hole Position: Center

Additional Info: Additional NEMA Rating: 4, 12, 13