You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1437MV

Pushbutton Enclosure, 10.75 in. W x 14.00 in. H x 4.75 in. D

SKU # 62398027939 Manufacturer Series: 1437
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Mild Steel
Finish: Powder Coated Gray (ANSI 61)
NEMA: 12, 13
Hole Size: 22.5mm
Number of Holes: 20
Height: 14 in.
Width: 10.75 in.
Depth: 4.75 in.
Mounting: Welded Bracket
Hole Position: 5 Vertical x 4 Horizontal