You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
HAMMOND MANUFACTURING #1489MP25

Pushbutton Enclosure, 11.75 in. W x 15.00 in. H x 6.00 in. D

SKU # 62398009952 Manufacturer Series: 1489
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Mild Steel
Finish: Powder Coated Gray (ANSI 61)
NEMA: 12
Hole Size: 22.5mm
Number of Holes: 25
Height: 15 in.
Width: 11.75 in.
Depth: 6 in.
Mounting: Welded Bracket
Hole Position: 5 Vertical x 5 Horizontal