Menu Search
HAMMOND MANUFACTURING #PJ14126P25

Pushbutton Enclosure, 12.26 in. W x 14.13 in. H x 6.13 in. D

SKU # 62398095192 Manufacturer Series: PJPBLC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Hole Size: 30.5mm
Number of Holes: 25
Height: 14.13 in.
Width: 12.26 in.
Depth: 6.13 in.
Mounting: Bracket
Hole Position: 5 Vertical x 5 Horizontal