Menu Search
HAMMOND MANUFACTURING #1490MG12

Pushbutton Enclosure, 15.25 in. W x 7.25 in. H x 6.75 in. D

SKU # 62398009939 Manufacturer Series: 1490
RoHS Compliant
Type: Pushbutton Enclosure
Material: Mild Steel
Finish: Powder Coated Gray (ANSI 61)
NEMA: 12, 13
Hole Size: 22.5mm
Number of Holes: 12
Height: 7.25 in.
Width: 15.25 in.
Depth: 6.75 in.
Mounting: Welded Bracket
Hole Position: 2 Vertical x 6 Horizontal