Menu Search
HAMMOND MANUFACTURING #PJ18168P42

Pushbutton Enclosure, 16.40 in. W x 18.40 in. H x 8.13 in. D

SKU # 62398095200 Manufacturer Series: PJPBLC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Hole Size: 30.5mm
Number of Holes: 42
Height: 18.4 in.
Width: 16.4 in.
Depth: 8.13 in.
Mounting: Bracket
Hole Position: 7 Vertical x 6 Horizontal