Menu Search
HAMMOND MANUFACTURING #MPB9

Pushbutton Enclosure, 22.0 mm, 9 Holes, Steel, Gray, NEMA 12

SKU # 62398040285 Manufacturer Series: MPB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Standard 22mm
Number of Holes: 9
Height: 9.5 in.
Width: 6.81 in.
Depth: 4.25 in.

Additional Info: Additional NEMA Rating: 13