You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #PJ744P221

Pushbutton Enclosure, 22.5 mm, 1 Hole, Fiberglass Polyester, Gray, NEMA 4X, Center

SKU # 62398021646 Manufacturer Series: PJPB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Fiberglass Polyester
Finish: Gray
NEMA: 4X
Hole Size: Standard 22.5mm
Number of Holes: 1
Height: 6.74 in.
Width: 3.93 in.
Depth: 3.88 in.
Hole Position: Center

Additional Info: Additional NEMA Rating: 4, 12, 13