Menu Search
HAMMOND MANUFACTURING #1435MA

Pushbutton Enclosure, 22.5 mm, 1 Hole, Steel, Gray, NEMA 12

SKU # 62398027904 Manufacturer Series: 1435
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Standard 22.5mm
Number of Holes: 1
Height: 4.5 in.
Width: 3.56 in.
Depth: 2.38 in.

HMN 1435MA 3.5X3.2X2.70-PB-ENCL

Additional Info: Additional NEMA Rating: 13, Material Thickness: 14 Gauge