Menu Search
HAMMOND MANUFACTURING #PJ744P222

Pushbutton Enclosure, 22.5 mm, 2 Holes, Fiberglass Polyester, Gray, NEMA 4X

SKU # 62398021648 Manufacturer Series: PJPB
RoHS Compliant
Type: Pushbutton Enclosure
Material: Fiberglass Polyester
Finish: Gray
NEMA: 4X
Hole Size: Standard 22.5mm
Number of Holes: 2
Height: 6.74 in.
Width: 3.93 in.
Depth: 3.88 in.
Hole Position: 2 Row Vertical

Additional Info: Additional NEMA Rating: 4, 12, 13