Menu Search
HAMMOND MANUFACTURING #1437MB

Pushbutton Enclosure, 22.5 mm, 2 Holes, Steel, Gray, NEMA 12

SKU # 62398027929 Manufacturer Series: 1437
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Standard 22.5mm
Number of Holes: 2
Height: 7 in.
Width: 4.31 in.
Depth: 3.13 in.

HMN 1437MB 6X4X4.7-PB-ENCL

Additional Info: Additional NEMA Rating: 13, Material Thickness: 14 Gauge