Menu Search
HAMMOND MANUFACTURING #1490D1

Pushbutton Enclosure, 3.25 in. W x 3.50 in. H x 4.88 in. D

SKU # 62398047150 Manufacturer Series: 1490
RoHS Compliant
Type: Pushbutton Enclosure
Material: Mild Steel
Finish: Powder Coated Gray (ANSI 61)
NEMA: 12, 13
Hole Size: 30.5mm
Number of Holes: 1
Height: 3.5 in.
Width: 3.25 in.
Depth: 4.88 in.
Mounting: Welded Bracket
Hole Position: Center