Menu Search
HAMMOND MANUFACTURING #1554PB1

Pushbutton Enclosure, 30.5 mm, 1 Hole, Polycarbonate, Light Gray, NEMA 4X, Center

SKU # 62398084333 Manufacturer Series: 1554 PB
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Polycarbonate
Finish: Light Gray
NEMA: 4X
Hole Size: Standard 30.5mm
Number of Holes: 1
Height: 3.5 in.
Width: 3.5 in.
Depth: 2.4 in.
Hole Position: Center

Additional Info: Additional NEMA Rating: 4, 12, 13