Menu Search
HAMMOND MANUFACTURING #1437S

Pushbutton Enclosure, 30.5 mm, 16 Holes, Steel, Gray, NEMA 12

SKU # 62398041200 Manufacturer Series: 1437
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Standard 30.5mm
Number of Holes: 16
Height: 12.75 in.
Width: 11.06 in.
Depth: 9.88 in.

Additional Info: Additional NEMA Rating: 13, Material Thickness: 14 Gauge