Menu Search
HAMMOND MANUFACTURING #1490D3

Pushbutton Enclosure, 30.5 mm, 3 Holes, Steel, Gray, NEMA 12, 2 Row Vertical

SKU # 62398047170 Manufacturer Series: 1490
RoHS Compliant
Type: Sloping Front Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Standard 30.5mm
Number of Holes: 3
Height: 3.5 in.
Width: 7.75 in.
Depth: 4.88 in.
Hole Position: 2 Row Vertical

Additional Info: Additional NEMA Rating: 13, Material Thickness: 14 Gauge