Menu Search
HAMMOND MANUFACTURING #1435S16D

Pushbutton Enclosure, 30.5 mm, 4 Holes, Stainless Steel, Smooth Brushed, NEMA 4X

SKU # 62398015380 Manufacturer Series: 1435SS
RoHS Compliant
Type: Pushbutton Enclosure
Material: Stainless Steel
Finish: Smooth Brushed
NEMA: 4X
Hole Size: Standard 30.5mm
Number of Holes: 4
Height: 11.25 in.
Width: 3.56 in.
Depth: 2.38 in.
Hole Position: 3 Row Vertical

Additional Info: Additional NEMA Rating: 4, Material Thickness: 14 Gauge