Menu Search
HAMMOND MANUFACTURING #1437S16D

Pushbutton Enclosure, 30.5 mm, 4 Holes, Stainless Steel, Smooth Brushed, NEMA 4X

SKU # 62398015393 Manufacturer Series: 1437SS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Stainless Steel
Finish: Smooth Brushed
NEMA: 4X
Hole Size: Standard 30.5mm
Number of Holes: 4
Height: 11 in.
Width: 4.31 in.
Depth: 3.13 in.

Additional Info: Additional NEMA Rating: 4, Material Thickness: 14 Gauge