Menu Search
HAMMOND MANUFACTURING #PJ864HP6

Pushbutton Enclosure, 30.5 mm, 6 Holes, Fiberglass Polyester, Gray, NEMA 4X

SKU # 62398095208 Manufacturer Series: PJPB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Fiberglass Polyester
Finish: Gray
NEMA: 4X
Hole Size: Standard 30.5mm
Number of Holes: 6
Height: 8 in.
Width: 6.12 in.
Depth: 4.13 in.
Hole Position: 3 Row Vertical

Additional Info: Additional NEMA Rating: 4, 12, 13