Menu Search
HAMMOND MANUFACTURING #1435SSH

Pushbutton Enclosure, 30.5 mm, 6 Holes, Stainless Steel, Smooth Brushed, NEMA 4X, 3 Row Vertical

SKU # 62398041005 Manufacturer Series: 1435SS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Stainless Steel
Finish: Smooth Brushed
NEMA: 4X
Hole Size: Standard 30.5mm
Number of Holes: 6
Height: 10.25 in.
Width: 6.56 in.
Depth: 5.38 in.
Hole Position: 3 Row Vertical

HMN 1435SSH 9.5X6.2X3.00-PB-ENCL

Additional Info: Additional NEMA Rating: 4, Material Thickness: 14 Gauge