Menu Search
HAMMOND MANUFACTURING #PJ1086P9

Pushbutton Enclosure, 30.5 mm, 9 Holes, Fiberglass Polyester, Gray, NEMA 4X

SKU # 62398095176 Manufacturer Series: PJPBLC
RoHS Compliant
Type: Pushbutton Enclosure
Material: Fiberglass Polyester
Finish: Gray
NEMA: 4X
Hole Size: Standard 30.5mm
Number of Holes: 9
Height: 10.13 in.
Width: 8.26 in.
Depth: 6.13 in.
Hole Position: 3 Row Vertical

Additional Info: Additional NEMA Rating: 4, 12, 13