Menu Search
HAMMOND MANUFACTURING #1435K

Pushbutton Enclosure, 30.5 mm, 9 Holes, Steel, Gray, NEMA 12

SKU # 62398040620 Manufacturer Series: 1435
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Standard 30.5mm
Number of Holes: 9
Height: 10.5 in.
Width: 8.81 in.
Depth: 7.63 in.

Additional Info: Additional NEMA Rating: 13, Material Thickness: 14 Gauge