You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1437K

Pushbutton Enclosure, 30.5 mm, 9 Holes, Steel, Gray, NEMA 12

SKU # 62398041180 Manufacturer Series: 1437
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Standard 30.5mm
Number of Holes: 9
Height: 10.5 in.
Width: 8.81 in.
Depth: 7.63 in.

Additional Info: Additional NEMA Rating: 13, Material Thickness: 14 Gauge