Menu Search
HAMMOND MANUFACTURING #1437MD

Pushbutton Enclosure, 4.00 in. W x 10.00 in. H x 4.75 in. D

SKU # 62398027933 Manufacturer Series: 1437
RoHS Compliant
Type: Pushbutton Enclosure
Material: Mild Steel
Finish: Powder Coated Gray (ANSI 61)
NEMA: 12, 13
Hole Size: 22.5mm
Number of Holes: 4
Height: 10 in.
Width: 4 in.
Depth: 4.75 in.
Mounting: Welded Bracket
Hole Position: 4 Vertical x 1 Horizontal